Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® 30 Tub Mobile Cubbie w/Tubs, 60"W x 15"D x 42"H, Gray Laminate, Black Edge

Jonti-Craft® 30 Tub Mobile Cubbie w/Tubs, 60"W x 15"D x 42"H, Gray Laminate, Black Edge

Item #: WBB995632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,034.00 up to 15% OFF

Price: $881.00

$146.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $881.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jonti-Craft® 30 Tub Mobile Cubbie w/Tubs, 60"W x 15"D x 42"H, Gray Laminate, Black Edge

Tons of storage for individual students or classroom supplies. Papers (8½" x 11") lay flat, without curled edges, in dishpan sized tubs. 60" wide x 15" deep x 42" high

Features:

  • Freckled gray laminate
  • Edgebanding in nine colors
  • Mobile, caster mounted
  • Contact your Jonti-Craft dealer for specific tub colors
  • Write-n-Wipe recessed backs are standard
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES15
  • HEIGHT INCHES42
  • CONSTRUCTIONLaminate
  • COMPARTMENT QUANTITY30
  • MANUFACTURER PART NUMBER4031JCWW180
  • FRAME COLORGray
  • TYPEClassroom Storage
  • BIN QUANTITY30
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONRainbow Accents®
  • BIN QUANTITY (BIN SIZE)30 (11"W x 13-1/2"D x 5-1/4"H)
  • BIN COLORBlack
  • MOBILE or STATIONARYMobile
  • EDGE COLORBlack
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
  • STYLEPreschool Cubby
  • WEIGHT LBS192
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® 30 Tub Mobile Cubbie w/o Tubs, 60"W x 15"D x 42"H, Gray Laminate, Black Edge

Item #: B995892

Not Yet Rated

Usually ships in 10 to 13 days

$680.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rectangular Cubby Tray, Clear

$6.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® 30 Tub Mobile Cubbie w/Tubs, 60"W x 15"D x 42"H, Gray Laminate, Black Edge

Jonti-Craft® 30 Tub Mobile Cubbie w/Tubs, 60"W x 15"D x 42"H, Gray Laminate, Black Edge

Item #: WBB995632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant