Take 15% off your entire order!

Offer applied at checkout

+

Whitney Brothers Clear Tray Double Storage Cabinet

Whitney Brothers Clear Tray Double Storage Cabinet

Item #: WBB1336188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Whiteboard Activity Table 48" x 72" Kidney, Standard Adjustable Height

    $349.95

  • Jonti-Craft® Step Up Stool

    $85.95

$311.00 up to 21% OFF

Price: $245.95

Save $12.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitney Brothers Clear Tray Double Storage Cabinet

Mobile unit makes storage a snap 12 clear heavy duty Gratnell trays easily slide in and out. Constructed in beautiful, durable birch laminate in natural UV finish to withstand rigorous use by children. GreenGuard certified. Made in the USA. Lifetime Warranty.

All Whitney Brothers Products Are:

  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES17-1/2
  • HEIGHT INCHES24-1/2
  • CONSTRUCTIONLaminate
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBERWB7002
  • DESCRIPTIONClear Tray Double Storage Cabinet
  • FRAME COLORNatural
  • BIN QUANTITY12
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
  • BIN COLORClear
  • APPLICATIONCubby Storage
  • COUNTRY OF ORIGINMade in USA
  • BRANDWhitney Brothers®
  • ASSEMBLYAssembled
  • STYLEPreschool Cubby
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitney Brothers Clear Tray Triple Storage Cabinet

Item #: B1336221

Not Yet Rated

Usually ships in 21 to 24 days

$317.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Brothers Clear Tray Double Storage Cabinet

Whitney Brothers Clear Tray Double Storage Cabinet

Item #: WBB1336188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Whitney Brothers Clear Tray Double Storage Cabinet
    Whitney Brothers Clear Tray Double Storage Cabinet
    Whitney Brothers Clear Tray Double Storage Cabinet
    Whitney Brothers Clear Tray Double Storage Cabinet
    Whitney Brothers Clear Tray Double Storage Cabinet
    Whitney Brothers Clear Tray Double Storage Cabinet
    Whitney Brothers Clear Tray Double Storage Cabinet
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant