Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Mobile Cubbie w/24 Paper-Trays, 48"Wx15"Dx35-1/2"H, Gray Laminate, Black Edge

Shown with Orange Edge

Jonti-Craft® Mobile Cubbie w/24 Paper-Trays, 48"Wx15"Dx35-1/2"H, Gray Laminate, Black Edge

Item #: WBB995563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$811.50 up to 15% OFF

Price: $690.00

$115.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $690.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jonti-Craft® Mobile Cubbie w/24 Paper-Trays, 48"Wx15"Dx35-1/2"H, Gray Laminate, Black Edge

Tired of wrinkled paper? These efficient paper-tray cubbies are designed so 8½" x 11" sheets of paper lay without wrinkling. Great for assignments, art paper and computer centers. 48" wide x 15" deep x 35½" high.

Features:

  • Freckled gray laminate
  • Edgebanding in nine colors
  • Mobile, caster mounted
  • Contact your Jonti-Craft dealer for specific paper-tray colors
  • Write-n-Wipe recessed back are standard
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES15
  • HEIGHT INCHES35-1/2
  • CONSTRUCTIONLaminate
  • COMPARTMENT QUANTITY24
  • MANUFACTURER PART NUMBER0625JCWW180
  • FRAME COLORGray
  • TYPEClassroom Storage
  • BIN QUANTITY24
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONRainbow Accents®
  • BIN QUANTITY (BIN SIZE)24 (11"W x 13-1/2"D x 3"H)
  • BIN COLORBlack
  • MOBILE or STATIONARYMobile
  • EDGE COLORBlack
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
  • STYLEStorage Unit
  • WEIGHT LBS145
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Mobile Cubbie w/30 Paper-Trays, 60"Wx15"Dx35-1/2"H, Gray Laminate, Black Edge

Item #: B996130

Not Yet Rated

Usually ships in 10 to 13 days

$861.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rectangular Cubby Tray, Clear

$6.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Mobile Cubbie w/24 Paper-Trays, 48"Wx15"Dx35-1/2"H, Gray Laminate, Black Edge

Jonti-Craft® Mobile Cubbie w/24 Paper-Trays, 48"Wx15"Dx35-1/2"H, Gray Laminate, Black Edge

Item #: WBB995563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant