Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Mobile Single Storage Unit, 36"W x 15"D x 35-1/2"H, Birch Plywood

Jonti-Craft® Mobile Single Storage Unit, 36"W x 15"D x 35-1/2"H, Birch Plywood

Item #: WBB995492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$391.30 up to 15% OFF

Price: $333.95

Save $16.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Mobile Single Storage Unit, 36"W x 15"D x 35-1/2"H, Birch Plywood

Eliminate classroom clutter. 36" wide x 15" deep x 35½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES15
  • HEIGHT INCHES35-1/2
  • CONSTRUCTIONPlywood
  • COMPARTMENT QUANTITY14
  • MANUFACTURERS PART NUMBER0269JC
  • FRAME COLORNatural
  • TYPEClassroom Storage
  • BIN QUANTITY0
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONJonti-Craft®
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • BIN QUANTITY (BIN SIZE)--
  • MOBILE or STATIONARYMobile
  • EDGE COLORNatural
  • BIN COLOR--
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
  • STYLEStorage Unit
  • WEIGHT LBS69
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Super-Sized Mobile Storage Unit, 48"W x 15"D x 35-1/2"H, Birch Plywood

Item #: B995515

Not Yet Rated

Usually ships in 10 to 13 days

$369.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Mobile Single Storage Unit, 36"W x 15"D x 35-1/2"H, Birch Plywood

Jonti-Craft® Mobile Single Storage Unit, 36"W x 15"D x 35-1/2"H, Birch Plywood

Item #: WBB995492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant