Take 15% off your entire order!

Offer applied at checkout

Preschool Mobile Cubby Tower with 24 Clear Trays, 28-1/2"W x 24"D x 41"H, Natural

Preschool Mobile Cubby Tower with 24 Clear Trays, 28-1/2"W x 24"D x 41"H, Natural

Item #: WBB693251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$670.00 up to 21% OFF

Price: $531.00

$88.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $531.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Preschool Mobile Cubby Tower with 24 Clear Trays, 28-1/2"W x 24"D x 41"H, Natural

24 Tray Space Saver Tower - when floor space is precious this 24-cubby tower fills a tall order. Sturdy Birch laminate construction tower and 24 clear bins combine for a very vertical, and visible storage solution. 24 clear trays included. Ships assembled by truck from NH. GreenGuard certified. Made in USA. Includes a limited lifetime warranty.

All Whitney Brothers Products Are:

  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

  • WIDTH INCHES28-1/2
  • DEPTH INCHES24
  • HEIGHT INCHES41
  • CONSTRUCTIONLaminate
  • COMPARTMENT QUANTITY24
  • MANUFACTURER PART NUMBERWB0702
  • FRAME COLORNatural
  • TYPEClassroom Storage
  • BIN QUANTITY24
  • EDGE COLORNatural
  • MOBILE or STATIONARYMobile
  • BIN CONSTRUCTIONPolypropylene
  • BRANDWhitney Brothers®
  • STYLEStorage Unit
  • WEIGHT LBS116
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
  • BIN QUANTITY (BIN SIZE)24 (10-1/2"W x 13"D x 5-1/2"H)
  • BIN COLORClear
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Preschool Cubby Storage Unit With 15 Clear Trays, 40-1/2"W x 17-1/2"D x 39"H, Natural

Item #: B693257

(1)

Usually ships in 21 to 24 days

$531.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Preschool Mobile Cubby Tower with 24 Clear Trays, 28-1/2"W x 24"D x 41"H, Natural

Preschool Mobile Cubby Tower with 24 Clear Trays, 28-1/2"W x 24"D x 41"H, Natural

Item #: WBB693251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant