Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Toddler Mobile Single, 48"W x 15"D x 24-1/2"H, Maple Laminate

Jonti-Craft® Toddler Mobile Single, 48"W x 15"D x 24-1/2"H, Maple Laminate

Item #: WBB995879

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$366.00 up to 11% OFF

Price: $323.95

Save $16.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Toddler Mobile Single, 48"W x 15"D x 24-1/2"H, Maple Laminate

Capacious storage in three heights. Scoot these cabinets wherever needed in the classroom. 48" wide x 15" deep x 24½" high.

Features:

  • MapleWave™ laminate
  • KYDZSafe® edges
  • KYDZStrong® construction
  • MapleWave™ recessed backs
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES15
  • HEIGHT INCHES24-1/2
  • CONSTRUCTIONLaminate
  • COMPARTMENT QUANTITY5
  • MANUFACTURER PART NUMBER0324JC011
  • FRAME COLORMaple
  • TYPEClassroom Storage
  • BIN QUANTITY0
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONMapleWave™
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • BIN QUANTITY (BIN SIZE)--
  • BIN COLOR--
  • MOBILE or STATIONARYMobile
  • EDGE COLORMaple
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • ASSEMBLYAssembled
  • STYLEPreschool Cubby
  • WEIGHT LBS74
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Toddler Mobile Single, 48"W x 15"D x 24-1/2"H, Gray Laminate, Black Edge

Item #: B995820

Not Yet Rated

Usually ships in 10 to 13 days

$323.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rectangular Cubby Tray, Clear

$6.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Toddler Mobile Single, 48"W x 15"D x 24-1/2"H, Maple Laminate

Jonti-Craft® Toddler Mobile Single, 48"W x 15"D x 24-1/2"H, Maple Laminate

Item #: WBB995879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant