Take 15% off your entire order!

Offer applied at checkout

Whitney Brothers Corner Mirror 24 X 24 - 1 Per Ctn

Whitney Brothers Corner Mirror 24 X 24 - 1 Per Ctn

Item #: WBB463835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$105.00 up to 13% OFF

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitney Brothers Corner Mirror 24 X 24 - 1 Per Ctn

Safe acrylic mirrors with rounded corners. (Two small mirrors are shown). Screws are included to fasten them to the wall. 2 pcs @ 24" x 24"each. FEDEX or UPS Ground. Made in the USA.

All Whitney Brothers Products Are:

  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

  • LENGTH INCHES1/2
  • WIDTH INCHES24
  • HEIGHT INCHES24
  • CONSTRUCTIONPlexi Mirror
  • COLOR FINISH--
  • MANUFACTURERS PART NUMBERWB6625
  • DESCRIPTIONCorner Mirror
  • TYPEPreschool Play
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDWhitney Brothers®
  • ASSEMBLYAssembled
  • STYLEMirror
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitney Brothers Dress Up Tree With Pegs

Item #: B463867

Not Yet Rated

Usually ships in 21 to 24 days

$117.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Brothers Corner Mirror 24 X 24 - 1 Per Ctn

Whitney Brothers Corner Mirror 24 X 24 - 1 Per Ctn

Item #: WBB463835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant