x

Take 15% off your entire order!

Offer applied at checkout

+

Whitney Brothers Half Unit Block Set - 340 Pieces

Whitney Brothers Half Unit Block Set - 340 Pieces

Item #: WBB463850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$996.00 up to 2% OFF

Price: $977.00

$162.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Whitney Brothers Half Unit Block Set - 340 Pieces

Hardwood Half School Block Set includes, 29 different shapes, 340 total blocks, features a smooth natural finish with rounded edges for safety. Ships UPS or FEDEX Ground. Imported.

All Whitney Brothers Products Are:

  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

  • LENGTH INCHES23
  • WIDTH INCHES15
  • HEIGHT INCHES7
  • CONSTRUCTIONWood
  • COLOR FINISHNatural
  • MANUFACTURERS PART NUMBERWB0371
  • DESCRIPTIONHalf Unit Block Set - 4 Ctns
  • NUMBER OF PIECES340
  • TYPEPreschool Play
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
  • BRANDWhitney Brothers
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
  • STYLEBlocks
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitney Brothers Woodscapes Hill And Dale Set

Item #: B463787

Not Yet Rated

Usually ships in 21 to 24 days

$1,095.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Whitney Brothers Big Block Cabinet

$278.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Brothers Half Unit Block Set - 340 Pieces

Whitney Brothers Half Unit Block Set - 340 Pieces

Item #: WBB463850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Whitney Brothers Half Unit Block Set - 340 Pieces
    Whitney Brothers Half Unit Block Set - 340 Pieces
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant