x

Take 15% off your entire order!

Offer applied at checkout

Whitney Brothers Royal Blue Floor Mat For Play House Cube

Play House Cube Sold Separate

Whitney Brothers Royal Blue Floor Mat For Play House Cube

Item #: WBB463833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$69.00 up to 23% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitney Brothers Royal Blue Floor Mat For Play House Cube
Soft blue floor pad fits perfectly into our Play House Cube. Helps provide cushioning and comfort for your private reading and play area. 28-3/4" x 27-1/2" x 1" thick. Ships UPS or FEDEX Ground. Made in the USA.

All Whitney Brother Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

  • LENGTH INCHES27-1/2
  • WIDTH INCHES28-3/4
  • HEIGHT INCHES1
  • CONSTRUCTIONVinyl
  • COLOR FINISHBlue
  • MANUFACTURERS PART NUMBERWB0211
  • DESCRIPTIONRoyal Blue Floor Mat For Play House Cube
  • TYPEPreschool Play
  • LIMITED WARRANTY1 Year
  • CERTIFIED/APPROVEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDWhitney Brothers
  • ASSEMBLYAssembled
  • STYLEAccessory
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitney Brothers Floor Mat Cushion for Toddler Play House Cube - Royal Blue

Item #: B2254402

Not Yet Rated

Usually ships in 2 to 5 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Brothers Royal Blue Floor Mat For Play House Cube

Whitney Brothers Royal Blue Floor Mat For Play House Cube

Item #: WBB463833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant