Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diversified Woodcrafts Science Instructor's Wooden Desk with Sink - 96"L x 30"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Diversified Woodcrafts Science Instructor's Wooden Desk with Sink - 96"L x 30"W x 36"H

Item #: WBB457185

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,292.00
Product Information
Customer Review
Product Q&A
Accessories
Diversified Woodcrafts Science Instructor's Wooden Desk with Sink - 96"L x 30"W x 36"H

Constructed of solid oak, oak and hardwood veneers, this unit serves as a complete demonstration center offering a spacious work surface. The dovetailed drawers operated smoothly on epoxy coated steel glides with nylon bearings. The top is 1" black epoxy resin. Unit includes one mixing faucet and one double gas cock, GFI protected AC duplex receptacle, polypropylene trap, set of support rods and crossbar, and locks for cupboard and all five drawers. Note, the mirror, mirror/markerboard will not fit on this unit.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES36
    • MANUFACTURER PART NUMBER1116K
    • FRAME CONSTRUCTIONWood
    • STYLEWorkstation
    • TOP COLORBlack
    • PACKAGE QUANTITY1
    • BRANDDiversified Woodcrafts
    • SHAPERectangle
    • CAPACITY LBS500
    • DESCRIPTIONScience Instructor's Desk
    • TOP CONSTRUCTIONEpoxy Resin
    • FRAME COLOROak
    • LIMITED WARRANTYLimited Lifetime
    • TYPEScience and Lab Furniture

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 14 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result