x

Take 15% off your entire order!

Offer applied at checkout

+

Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple

Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple

Item #: WBB972461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Maple
  • Walnut
  • Oak
  • Gray
  • Black

Maple

Frequently Purchased Together

  • NPS Z-Stool with 22"H Blow Molded Seat - Elephant Series

    $86.95

  • NPS Z-Stool with 22"H Blow Molded Seat and Backrest - Elephant Series

    $116.95

  • Interion® 24" Wood Stool

    $82.95

Price: $300.95

Save $15.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Correll Lab Tables 24"W x 48"L x 36"H - Fusion Maple

These rock solid Lab Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 36" Height for most comfortable work position while standing or seated on a Lab Stool. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES24
  • HEIGHT INCHES36
  • COMPARTMENTSNo
  • MANUFACTURERS PART NUMBERLT2448-16
  • FRAME COLORBlack
  • TYPEScience and Lab Furniture
  • LIMITED WARRANTY5 Years
  • TOP COLORMaple
  • FRAME CONSTRUCTIONSteel
  • SHAPERectangle
  • PACKAGE QUANTITY1
  • BRANDCorrell
  • TOP CONSTRUCTIONLaminate
  • ASSEMBLYAssembled
  • STYLEScience Table
Customer Review

Not Yet Reviewed

Product Q & A

There are 14 questions for this product.

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple

Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple

Item #: WBB972461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Correll Science Lab Table - Laminate Top - 24"W x 48"L x 36"H - Fusion Maple
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant