+

Frequently Purchased Together
Customers Also Viewed
These rock solid Lab Tables have 2" Diameter Steel Legs bolted into corner socket in the 3" Steel Apron with over 3,000 pounds of clamping force. Tops are High-Pressure Laminate, (the same material used on kitchen counter tops) on a 1 1/8" thick High Density Core with Backer Sheet. Edges are Black T-Mold with safety rounded corners to match the leg contour. Legs have Plastic Feet to protect all floor surfaces. 36" Height for most comfortable work position while standing or seated on a Lab Stool. Some assembly required, half-inch wrench required to attach Legs. Half-inch wrench required to attach Legs.
Product Specifications
- LENGTH INCHES72
- WIDTH INCHES30
- HEIGHT INCHES36
- COMPARTMENTSNo
- MANUFACTURERS PART NUMBERLT3072-06
- FRAME COLORBlack
- TYPEScience and Lab Furniture
- LIMITED WARRANTY5 Years
- TOP COLOROak
- FRAME CONSTRUCTIONSteel
- SHAPERectangle
- PACKAGE QUANTITY1
- BRANDCorrell
- TOP CONSTRUCTIONLaminate
- ASSEMBLYAssembled
- STYLEScience Table
There are 14 questions for this product.
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
-
What are the specifications of this item?
Question Asked By: August 02, 2011
Answer This Question
See More Questions & Answers
Popular item in this category
Correll Science Lab Table - Laminate Top - 30"W x 60"L x 36"H - Medium Oak
Item #: B972475
Not Yet Rated
Usually ships in 7 to 10 days
$336.95

Correll Science Lab Table - Laminate Top - 30"W x 72"L x 36"H - Medium Oak
$365.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories