Science & Lab Tables
Most Relevant
Lab tables are designed to meet the specific needs and requirements of scientific research and experiments. They are typically made from chemical resistant materials to ensure years of long lasting use and have an easy to clean work surface. Lab tables are ideal for use in laboratories, classrooms & healthcare facilities.
Filters
Top Material
Length
Width
Height
Leg Type
Brand

Standard Science & Lab Tables
| Compare | Image | Length | Width | Height | Top Material | Top Color Family | Frame Material | Leg Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 72 in | 24 in | 30 in | Top Material | Black | Wood | Fixed | National Public Seating | WBB2255640 | $519.00 | ||
![]() | 60 in | 30 in | 27 - 42 in | Phenolic Resin | Steel | Adjustable | National Public Seating | WBB3226948 | $979.00 | |||
![]() | 60 in | 30 in | 30 in | Top Material | Black | Wood | Fixed | National Public Seating | WBB2255639 | $545.00 | ||
![]() | 60 in | 24 in | 36 in | Top Material | Black | Maple | Fixed | Diversified Spaces | WBB3194785 | $579.60 | ||
![]() | 54 in | 24 in | 27 - 42 in | Phenolic Resin | Black | Wood | Adjustable | National Public Seating | WBB3227134 | $859.00 | ||
![]() | 60 in | 42 in | 30 in | Laminate | Black | Red Oak | Fixed with Leg Brace | Diversified Spaces | WBB3194859 | $779.70 | ||
![]() | 60 in | 30 in | 36 in | Top Material | Black | Wood | Fixed | National Public Seating | WBB2255632 | $769.00 | ||
![]() | 60 in | 24 in | 27 - 42 in | Phenolic Resin | Black | Wood | Adjustable | National Public Seating | WBB3227136 | $889.00 | ||
![]() | 72 in | 30 in | 30 in | Top Material | Black | Wood | Fixed | National Public Seating | WBB2255638 | $565.00 | ||
![]() | 72 in | 30 in | 30 in | Laminate | Black | Red Oak | Fixed | Diversified Spaces | WBB3194849 | $690.00 |
Showing 1-10 of 78 results

Standard Science & Lab Tables with Compartments
Showing 1-10 of 33 results

Chemical-Resistant Science & Lab Tables
Showing 1-10 of 53 results

Chemical-Resistant Science & Lab Tables with Compartments
Showing 1-10 of 11 results

Whiteboard Science & Lab Tables
Showing 1-10 of 14 results












