Related Products
This versatile kidney shape table is the ultimate collaboration station, designed to support dynamic, cooperative group work. Tables can be joined in multiple configurations to encourage interaction, brainstorming, and idea sharing on a superior dry erase surface. The porcelain steel whiteboard top provides space for writing, doodling, and planning, and accepts magnets for added versatility. Compared to standard laminate dry erase surfaces, porcelain steel reduces glare and ambient reflection, creating a more comfortable writing experience. It also delivers superior erasability and ...
Designed for heaviest School and Church use, Correll Activity Tables meet or exceed specs for all major brands. Features: 1-1/4" Thick High Density Particle Board Top with real High-Pressure Top Laminate, resists scratches, paint, markers, crayons, and food and juice stains far better than Melamine. Backer Sheet to resist warping, plus extra bracing on larger sizes. Leg Mounting Brackets pre-attached with 7 screws. Three additional screws in Leg Plate, and oversize Hairpin Brace make this the strongest leg mounting system in the industry. Shoulder on leg set screw provides an extra margin ...
This Plastic Activity Table is a must have for daycare, preschool and early childhood development centers. It will accommodate children up to age 7. The durable table has a 220 pound static load capacity and features a 24" square top with rounded corners for safety and a welded, steel frame for increased stability. Adjustable height legs give you the flexibility to raise or lower the table a full 9" in 1" increments. Floor glides protect your floor by sliding smoothly when you need to move the table. Perfect for craft time, snack time and party time, this easy to clean table is just the ...
Features: Thermo-fused edgebanding means no place for germs to hide and is stronger than t-molding Laminate tabletops 1-1/8" thick Edgebanding in several colors Three heights available - Toddler, Elementary and Adult Upper leg powder coated to match edgebanded color Quick mount legs, minimal assembly Extra-safe dual-screw leg adjustability system Legs adjust in one-inch increments Nylon-based swivel glides prevent rusting Helpful Hint: Most children---even 3 to 4 year olds---require elementary size tables Toddler tables typically fit children just 1 to 2 years old Five year warranty ...
Features: Thermo-fused edgebanding means no place for germs to hide and is stronger than t-molding Laminate tabletops 1-1/8" thick Edgebanding in several colors Three heights available - Toddler, Elementary and Adult Upper leg powder coated to match edgebanded color Quick mount legs, minimal assembly Extra-safe dual-screw leg adjustability system Legs adjust in one-inch increments Nylon-based swivel glides prevent rusting Helpful Hint: Most children---even 3 to 4 year olds---require elementary size tables Toddler tables typically fit children just 1 to 2 years old Five year warranty ...