Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3254147

MPN #: 70524

MooreCo™ Hierarchy Activity Rectangle Table, Porcelain Steel Top, Black Legs

Product Description
The Hierarchy Activity Table with a 60" x 30" porcelain steel top is designed for interactive learning, collaboration, and idea sharing in classrooms and activity spaces. The dry erase porcelain steel surface provides ample space for writing, doodling, planning, and brainstorming, and accepts magnets for added versatility.

Compared to standard laminate dry erase surfaces, porcelain steel reduces glare and ambient reflection for a more comfortable writing experience, while delivering superior erasability and long-term durability backed by a lifetime guarantee. The 24-gauge porcelain steel surface is more than twice as hard and scratch-resistant as laminate, helping reduce dents, dings, and everyday wear. It resists delamination to maintain dry erase performance for the life of the table. Molded charcoal polypropylene edge banding features a raised, encapsulated design to help prevent rust. Powder-coated steel legs adjust from 18"–29"H and include floor-safe glides, with optional locking casters available. Ideal for classrooms, STEM labs, and collaborative learning environments, this table meets ANSI/BIFMA standards and is SCS Indoor Advantage Gold Certified.

PRICE
$709.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width60 in
Height29 in
Weight77 lbs

Product Details

Assembly RequiredYes
TypeActivity Table
Frame Color FamilyBlack
SeriesHierarchy
Top Color FamilyWhite
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part Number70524
ShapeRectangle
Top MaterialPorcelain Steel
BrandMooreCo

Warranty

Warranty12 yr