x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base

Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base

Item #: WB812250DWHGY

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Cherry

White

Frequently Purchased Together

  • Interion® Universal Clamp-On Desk Partition - Frosted

    $103.95

  • Interion® Universal Clamp-On Desk Partition - Magnetic Whiteboard

    $96.95

Original Price: $519.95

Clearance Price: $372.95

Save $18.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Interion® Sit and Stand Height Adjustable Desk - 60"W X 30"D - White w/ Gray Base

Interion® By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28-1/2" to 48-1/4" and has a uniform capacity of 200 lbs. Easy assembly.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES30
  • HEIGHT INCHES28-1/2 to 48-1/4
  • ASSEMBLYUnassembled
  • BRANDInterion By Global Industrial
  • DESCRIPTIONSit Stand Desk
  • FRAME COLORGray
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER812250DWHGY
  • CAPACITY LBS200
  • TOP COLORWhite
  • CERTIFIED/APPROVEDBIFMA, UL, cUL
  • TOP CONSTRUCTIONLaminate
  • TYPEAdjustable Height Desk
  • LEG TYPET Leg
  • LIMITED WARRANTY2 Years
  • VOLTAGE110
  • HEIGHT ADJUSTABILITY TYPEElectric
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Interion® Electric Height Adjustable Standing Desk, 72"W x 30"D, White W/ Gray Base

Item #: 812252DWHGY

(1)

Ships same day.

$413.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base

Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base

Item #: WB812250DWHGY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, White W/ Gray Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant