Take 15% off your entire order!

Offer applied at checkout

+

Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base

Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base

Item #: WB812248

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Walnut
  • Mahogany
  • Gray
  • Cherry
  • White

Cherry

Frequently Purchased Together

  • Interion® Wireless Qi Smartphone Charger

    $13.95

  • ES Robbins® Sit or Stand Dual Purpose Mat - 53"L x 36"W with 18"L x 20"W Lip - Straight Edge

    $121.95

Original Price: $429.95

Promotional Price: $343.95

Save $17.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Sit and Standing Desk Electric Motorized Height Adjustable 48"W X 24"D - Cherry w/ Black Base

Sit and Stand Desks from Interion® By Global Industrial provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. Interion®'s dual-motorized sit and stand desk allows you to work productively and comfortably at various heights at the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated cherry top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28-1/2" to 48-1/4" and has a uniform capacity of 200 lbs. Easy assembly.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES24
  • HEIGHT INCHES28-1/2 to 48-1/4
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • DESCRIPTIONSit Stand Desk
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER812248
  • CAPACITY LBS200
  • TOP COLORCherry
  • CERTIFIED/APPROVEDBIFMA, UL, cUL
  • TOP CONSTRUCTIONLaminate
  • TYPEAdjustable Height Desk
  • LEG TYPET Leg
  • LIMITED WARRANTY2 Years
  • HEIGHT ADJUSTABILITY TYPEElectric
  • VOLTAGE110
  • SHAPERectangle
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 01, 2019

    Works well and looks clean
    Your review:
    Very happy with the desk, especially the ability to use presets for various height adjustments.
  • Reviewer: Anonymous

    Date: June 14, 2017

    Standing Desk--great purchase
    Your review:
    this is a great desk, bought for my wife at home. Easy to put together, just lay everything out. Instructions were ok, but you just have to look at it and it is pretty easy to figure out.
Product Q & A

There are 1 questions and 1 answer for this product.

  • I notice that the electrical power is not adressed in any photograph, Are we to assume it has a power cord someplace, if so, how long?? That limits its movability

    Question Asked By: Frank, April 05, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Frank, This model has a power cord that plugs into a standard 120V wall outlet. The length of the cord is 124". Thank you for your interest in our product!

Popular item in this category

Interion® Electric Height Adjustable Standing Desk, 60"W x 30"D, Cherry W/ Black Base

Item #: 812250D

(1)

Ships same day.

$415.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base

Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base

Item #: WB812248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 48"W x 24"D, Cherry W/ Black Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant