discount codeFree shipping over 300

Applied at checkout

+

Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry

Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry

Item #: WB812250

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Cherry

Cherry

Frequently Purchased Together

  • Get Fit Stand Up Anti-Fatigue Mat, 5/8" Thick 22" x 32", Coal Black

    $35.95

  • Interion® Wireless Qi Smartphone Charger

    $13.40

  • ES Robbins® Sit or Stand Dual Purpose Mat - 53"L x 36"W with 18"L x 20"W Lip - Straight Edge

    $107.95

Price: $479.95

Save $14.40 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Interion® Sit and Standing Desk – Electric Motorized Height Adjustable 60"W X 24"D - Cherry

Sit and Stand Desks from Interion® By Global Industrial provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. Interion®'s dual-motorized sit and stand desk allows you to work productively and comfortably at various heights at the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated cherry top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28-1/2" to 48-1/4" and has a uniform capacity of 200 lbs. Easy assembly.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES24
  • HEIGHT INCHES28-1/2 to 48-1/4
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • DESCRIPTIONSit Stand Desk
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER812250
  • CAPACITY LBS200
  • TOP COLORCherry
  • CERTIFIED/APPROVEDBIFMA, UL, cUL
  • TOP CONSTRUCTIONLaminate
  • TYPEAdjustable Height Desk
  • LEG TYPET Leg
  • LIMITED WARRANTY2 Years
  • VOLTAGE110
  • HEIGHT ADJUSTABILITY TYPEElectric
  • SHAPERectangle
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: REGIS

    Date: March 23, 2018

    standing desk
    Your review:
    Desks met our expectations - good product at a competitive price
    Pros:
    Sturdy, attractive and easy to assemble and install. Has been in service for months and works well. Staff is happy with the selection.
    Cons:
    One leg base was missing. part was supplied without a big a hassle but resulted in a delay.
  • Reviewer: Dawn

    Date: December 05, 2017

    Exactly as Listed
    Your review:
    Definitely the right choice for me! The desk was easy to assemble and looks great in the office. As the video shows, the 4-position memory feature allows me to quickly and easily change the height of the desk with minimal impact to others in the office, and with no disturbance to items on my desktop. My Global contact was easy to work and very helpful. Extremely happy with this purchase!
    Pros:
    Smoothly and easily adjusts heights without disturbing items on desktop. Able to save 4 preferred heights, which can be changed if needed. Able to select non-pre-set heights as desired. Quiet operation when changing heights. Great design. Fast delivery. Easy to assemble. Comes with all needed tools as well as sticky tabs for under desk cable tie-down.
    Cons:
    None so far!
  • Reviewer: Kevin

    Date: October 16, 2017

    Sturdy, Smooth, Quiet, & Functional
    Your review:
    Normally I don't write reviews, but this desk is amazing. It's lightweight, looks great in the office, and is very functional for my use. I have trouble sitting or standing for too long (bad hip), so this has been a real help for me. It works perfectly. Worth every penny.
    Pros:
    Quiet and smooth operation at the touch of a button. 4 adjustable presets. presets keeps memory even without power supplied. relatively light weight. easy to assemble. Beautiful design. comes with cable management sticky tabs.
    Cons:
    none so far
Product Q & A

There are 1 questions and 1 answer for this product.

  • How stable when fully extended? I have heard some of these desks wobble when fully extended while using a mouse. I also want to use it for light duty assembly work, can I attach an extension utility lamp ok? If none of the above, can you suggest something better? Thanks

    Question Asked By: Elwood, August 29, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Elwood, This desk is very stable as long as it is assembled properly. Attaching an extension lamp should be fine as long as it's not so heavy as to weigh down on side of the desk too much. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry

Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry

Item #: WB812250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry
    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry
    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry
    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry
    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry
    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry
    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry
    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry
    Interion® Standing Desk with Electric Height Adjustment - 60"W X 24"D - Cherry

    Be the first to know about our special deals and events!

    Top