Take 15% off your entire order!

Offer applied at checkout

+

Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base

Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base

Item #: WB812252

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Walnut
  • Mahogany
  • Cherry
  • White

Cherry

Frequently Purchased Together

  • GetFit StandUp® Anti-Fatigue Mat 5/8" Thick 1-3/4' x 2.5' Coal Black

    $35.95

  • Interion® Wireless Qi Smartphone Charger

    $12.25

  • ES Robbins® Sit or Stand Dual Purpose Mat - 53"L x 36"W with 18"L x 20"W Lip - Straight Edge

    $121.95

Original Price: $529.95

Promotional Price: $423.95

Save $21.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Sit and Standing Desk Electric Motorized Height Adjustable 72"W X 24"D - Cherry w/ Black Base

Sit and Stand Desks provide from Interion® By Global Industrial ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. Interion®'s dual-motorized sit and stand desk allows you to work productively and comfortably at various heights at the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated cherry top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28-1/2" to 48-1/4" and has a uniform capacity of 200 lbs. Easy assembly.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES24
  • HEIGHT INCHES28-1/2 to 48-1/4
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • DESCRIPTIONSit Stand Desk
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER812252
  • CAPACITY LBS200
  • TOP COLORCherry
  • CERTIFIED/APPROVEDBIFMA, UL, cUL
  • TOP CONSTRUCTIONLaminate
  • TYPEAdjustable Height Desk
  • LEG TYPET Leg
  • LIMITED WARRANTY2 Years
  • VOLTAGE110
  • HEIGHT ADJUSTABILITY TYPEElectric
  • SHAPERectangle
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 19, 2018

    Very nice table
    Your review:
    It is a very nice looking piece of furniture and it functions just how we need it to.
  • Reviewer: Anonymous

    Date: April 13, 2018

    standing desk
    Your review:
    good product and has been met with good reviews by all users
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base

Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base

Item #: WB812252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Interion® Electric Height Adjustable Standing Desk, 72"W x 24"D, Cherry W/ Black Base
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant