Take 15% off your entire order!

Offer applied at checkout

+

Interion® Utility Table - 48 x 30 - Oak

Interion® Utility Table - 48 x 30 - Oak

Item #: WB695747OK

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Oak
  • Charcoal
  • Walnut

Oak

Price: $246.95

Save $12.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Interion® Utility Table - 48"W x 30"D

Interion® Heavy Duty Utility Tables can be used as an all purpose table for any environment including classrooms, offices and training areas. Made with a high pressure laminate top that is stain and scratch resistant allowing for long term-use. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs are 1-1/2" square tubes and adjust in 1" increments that can be locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come with height adjustable glides to even out unleveled surfaces. Utility tables are ideal for nearly any activity, making them versatile for your everyday needs.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES30
  • HEIGHT INCHES22.25 - 37.25
  • BRANDInterion® By Global Industrial
  • DESCRIPTIONHeight Adjustable Utility Tables
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • TOP COLOROak
  • STYLEHeight Adjustable
  • TOP CONSTRUCTIONLaminate
  • TYPEAll Purpose Table
  • LEG TYPE4 Legged
  • LIMITED WARRANTY10 Years
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Utility Table - 48 x 30 - Oak

Interion® Utility Table - 48 x 30 - Oak

Item #: WB695747OK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Utility Table - 48 x 30 - Oak
    Interion® Utility Table - 48 x 30 - Oak
    Interion® Utility Table - 48 x 30 - Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant