+


National Public Seating Cafeteria Tables with Stools - MDF
NPS® 8' Mobile Cafeteria Table with Stools - MDF - Oak Top/Blue Stools/Chrome Frame
Item #: WBB725141
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Walnut
- Gray
- Oak
Oak
- SELECT
- Red
- Blue
- Black
- Gray
- Burgundy
Blue
Frequently Purchased Together
$2,170.00 up to 39% OFF
Price: $1,331.00
Customers Also Viewed
Mobile Stool Units from National Public Seating are the perfect solution when more personal space per table is needed. Built on a solid 14-gauge steel frame, tabletops are protected with a high pressure laminate top and a phenolic backer sheet making them power washable. Unobstructed entrances for each stool add safety by eliminating trip points on entry/exit. Specialty hardware holds the high-impact stools securely to the frame. Storage latch release handles are easily accessible from both sides of the table without having to reach in. The storage latch automatically locks when folded for safety. Tables operate smoothly and safely thanks to the NPS EasyLift torsion bar system. The self-leveling automatic down lock engages at a partially opened position for safe, easy cleaning and again at the fully opened position. Our caster lift-off safety feature prevents the tables from rolling while in use. Available in a variety of shapes, wood cores, color finishes, edge protections and frames.
Features:
- "EasyLift" Torsion Bar System One person Can Easily Lift and Fold Table for Convenient Storage
- Phenolic Backer Adds Sanitary Protection and Power Washable
- Automatic Down Lock: Self-Leveling Automatic Down Lock Ensures Engagement Every time Table is Fully Opened
- Cleaning & Maintenance: Locks Table Partially Opened for Easy Floor Cleaning. Manual Release from Both Sides of Table to Fold
- High Impact, Reinforced Stools Massive Ribs and Steel Washer Inside for Support; Secured with Specialty Hardware Which Will Hold Up for Years and Years of Hard Use
- Anti-Bacterial: ProtectEdge Prevents Food From Being Trapped Between the Laminate and Edge
- Built with "Tamper-free" Hardware
- Safety Feature: "No-Trip" Caster Lift-Off Feature: Casters Lift Off Floor in Open Position to Prevent Table from Moving. Lift-Off Does Not Extend Past the Bench
- No Need to Reach In Storage Latch Release Handles on Both Sides of Table to Unlock. Locks Automatically When Folded
- Easy Entry with Plenty of Space Between Seats
- Easy Floor Maintenance and Cleaning: Two-Stage Security Lock Also Secures Table in Partially Opened Position for Easy Floor Cleaning
- Heavy Duty Casters: Extra-Wide and Durable 4" Non-Marring Casters are Extremely Smooth to Roll 275 lb. Weight Capacity Each
- Tabletops and Stools Are Available in a Variety of Colors to Fit any Color Scheme - call for more details
- 10 year warranty
- Overall Dimensions Open: 97"L x 59"W x 29"H
- Overall Dimensions Folded: 59"L x 32"W x 57"H
Product Specifications
- LENGTH INCHES97
- WIDTH INCHES59
- HEIGHT INCHES29
- BRANDNational Public Seating®
- FRAME COLORChrome
- FRAME CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERMTS8-MDF-PE-Oak/Blue
- NUMBER OF SEATS8
- SEAT WIDTH INCHES13
- SEAT HEIGHT INCHES17
- SEAT COLORBlue
- SEAT CONSTRUCTIONHigh Impact Polystyrene Plastic
- CAPACITY LBS250
- TOP COLOROak
- TOP EDGEProtect-Edge
- TABLE WIDTH INCHES30
- STYLECafeteria Table
- FOLDED WIDTH INCHES 32
- FOLDED LENGTH INCHES59
- FOLDED HEIGHT INCHES 57
- CERTIFIED/APPROVEDADA, MAS Certified Green, UL
- TYPEMobile Cafeteria Table with Stools
- TOP CONSTRUCTIONMDF
- LIMITED WARRANTY15 Years
- SHAPERectangular
- TABLE LENGTH INCHES97
-
National Public Seating Cafeteria Tables with Stools - MDF
-
-
-
-
-
-
There are no questions for this product.

NPS® 8' Mobile Cafeteria Table with Benches - MDF - Gray Top/Black Frame
Item #: B725126
Not Yet Rated
$1,282.00

NPS® 8' Mobile Cafeteria Table with Stools - MDF - Oak Top/Blue Stools/Chrome Frame
$1331.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories