Take 15% off your entire order!

Offer applied at checkout

+

NPS® 12' Mobile Cafeteria Table with Benches - MDF - Oak Top/Chrome Frame

NPS® 12' Mobile Cafeteria Table with Benches - MDF - Oak Top/Chrome Frame

Item #: WBB2305182

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Walnut
  • Oak

Oak

  • SELECT
  • Black
  • Chrome

Chrome

$2,765.00 up to 41% OFF

Price: $1,629.00

$271.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,629.00 or save 5% on purchase.

Quantity

Customers Also Viewed

NPS® 12' Mobile Cafeteria Table with Benches - MDF - Oak Top/Chrome Frame

Mobile Fixed Bench Units from National Public Seating are the perfect solution when more seating per table is needed. Built on a solid 14-gauge steel frame with tamper-free hardware, tabletops & benches are protected with a high pressure laminate top and a phenolic backer sheet making them power washable. Our exclusive curved frame design, low to the ground 11-gauge end tube add safety by eliminating trip points on entry/exit. Storage latch release handles are easily accessible from both sides of the table without having to reach in. The storage latch automatically locks when folded for safety. Tables operate smoothly and safely thanks to the NPS EasyLift torsion bar system. The self-leveling automatic down lock engages at a partially opened position for safe, easy cleaning and again at the fully opened position. Our caster lift-off safety feature prevents the tables from rolling while in use. Available in a variety of shapes, wood cores, color finishes, edge protections and frames.

Features:

  • "EasyLift" Torsion Bar System One person Can Easily Lift and Fold Table for Convenient Storage
  • Phenolic Backer Adds Sanitary Protection and Power Washable
  • Automatic Down Lock: Self-Leveling Automatic Down Lock Ensures Engagement Every time Table is Fully Opened
  • Cleaning & Maintenance: Locks Table Partially Opened for Easy Floor Cleaning. Manual Release from Both Sides of Table to Fold
  • 14-Gauge Aprons and Steel Frame
  • Heavy Duty Casters: Extra-Wide and Durable 4" Non-Marring Casters are Extremely Smooth to Roll 275 lb. Weight Capacity Each
  • Prevent Tripping During Entry With Our Exclusive Curved Frame Design, and the Generous Spacing which Allows for Easy Entry, Exit, and Facility Cleaning
  • 11-Gauge End Leg Base Tube Design for Added Strength Allows Lower Tube for Safer Entry
  • 15 year warranty
  • Overall Dimensions: 145"L x 56"W x 29"H
  • Overall Dimensions Folded: 56"L x 35-1/2"W x 81"H


Product Specifications

  • LENGTH INCHES145
  • WIDTH INCHES56
  • HEIGHT INCHES29
  • ASSEMBLYAssembled
  • BRANDNational Public Seating®
  • DESCRIPTIONMobile Cafeteria Table
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERMTFB12-MDPECROKOK
  • NUMBER OF SEATS16
  • SEAT WIDTH INCHES10
  • SEAT HEIGHT INCHES17
  • SEAT COLORLight Oak
  • CAPACITY LBS300
  • TOP COLOROak
  • TOP EDGEProtect-Edge
  • TABLE WIDTH INCHES30
  • STYLECafeteria Table
  • FOLDED WIDTH INCHES 35-1/2
  • FOLDED LENGTH INCHES56
  • FOLDED HEIGHT INCHES 81
  • COLLECTIONMTFB Series
  • CERTIFIED/APPROVEDADA, MAS Certified Green, UL
  • TYPEMobile Cafeteria Table with Fixed Bench
  • FOLDINGYes
  • TOP THICKNESS INCHES3/4
  • TOP CONSTRUCTIONMDF
  • LIMITED WARRANTY15 Years
  • SHAPERectangular
  • TABLE LENGTH INCHES145
  • CASTERSYes
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
NPS® 12' Mobile Cafeteria Table with Benches - MDF - Oak Top/Chrome Frame

NPS® 12' Mobile Cafeteria Table with Benches - MDF - Oak Top/Chrome Frame

Item #: WBB2305182

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NPS® 12' Mobile Cafeteria Table with Benches - MDF - Oak Top/Chrome Frame
    NPS® 12' Mobile Cafeteria Table with Benches - MDF - Oak Top/Chrome Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant