Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Business Furniture 120"W x 48"D Boat Shaped Conference Table with Metal Base in Mocha Cherry

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Bush Business Furniture 120"W x 48"D Boat Shaped Conference Table with Metal Base in Mocha Cherry

Item #: WBB1368258

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,299.99 Save up to 13%
Price: $ 1,129.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bush Business Furniture 120"W x 48"D Boat Shaped Conference Table with Metal Base in Mocha Cherry

Bring your team together in an open or private office space with the Bush Business Furniture 120"W x 48"D Boat Shaped Conference Table. The spacious design comfortably seats 8-10 in a variety of environments from board rooms to executive offices or any collaborative setting. A finished underside prevents snagged clothing, while a contemporary metal base provides durability and includes adjustable levelers for a stable design on any floor. With wire management grommets, the long Conference Table keeps unsightly cables contained. Continuous edge banding protects against nicks and dings from collisions, and the thermally fused laminate finish resists stains and scratches throughout years of everyday meetings. The commercial-grade Boat Shaped Conference Table meets ANSI/BIFMA quality test standards and comes with a Bush Business Furniture Limited Lifetime Warranty. Browse the complete line of Conference Tables, available in a variety of styles and finishes to complement your office. American made with U.S. and imported parts.

Features:

  • Thermally fused laminate surface resists scratches and stains to give the Conference Table a professional look for years to come
  • Metal base provides strength and stability
  • Durable edge banding and 1 inch thick top fend off dings and dents
  • Boat Shaped Conference Table provides comfortable seating for 8-10 peopleWire management grommets included for organizing cables
  • Bush Business Furniture Conference Tables available in a variety of sizes and finishes with multiple base options
  • Meets ANSI/BIFMA standards for safety and performance
  • American made with U.S. and imported parts
  • Commercial quality backed by Limited Lifetime Warranty


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES48
    • HEIGHT INCHES28-3/4
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTIONBoat Conference Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER99TBM120MRSVK
    • TOP COLORMocha
    • CERTIFIED/APPROVEDANSI/BIFMA
    • SHAPEBoat Shaped
    • TOP CONSTRUCTIONLaminate
    • C.A.R.B. COMPLIANTYes
    • LIMITED WARRANTYLifetime
    • TYPEConference Table
    • TABLE TOP THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!