Take 15% off your entire order!

Offer applied at checkout

Global™ Boardroom Table - Racetrack - Laminate - 72"L x 36"W - Quartered Mahogany

Global™ Boardroom Table - Racetrack - Laminate - 72"L x 36"W - Quartered Mahogany

Item #: WBB1101547

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,094.00 up to 39% OFF

Price: $669.95

$111.66 / month suggested monthly payments with 6 mo. special financing on the purchase of $669.95 or save 5% on purchase.

Quantity

Customers Also Viewed

Global™ Boardroom Racetrack Table, 72"L x 36"W, Quartered Mahogany Laminate

Bullnose edge and arched bases. Quartered Mahogany Finish. 72"L x 36"W x 29"H Overall.

This model can not be Cancelled once ordered.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES36
  • HEIGHT INCHES29
  • ASSEMBLYUnassembled
  • BRANDGlobal Furniture Group
  • DESCRIPTIONBoardroom Table
  • FRAME COLORMahogany
  • FRAME CONSTRUCTIONLaminate
  • MANUFACTURERS PART NUMBERGRT6ABNBK-QTM/QTM
  • TOP COLORMahogany
  • CERTIFIED/APPROVEDGreenguard Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
  • TOP CONSTRUCTIONLaminate
  • TYPEConference Table
  • LIMITED WARRANTYLimited Lifetime
  • SHAPERacetrack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global™ 8' Boardroom Table - Racetrack - Laminate - Avant Honey

Item #: B234983

Not Yet Rated

Usually ships in 20 to 23 days

$814.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global™ Boardroom Table - Racetrack - Laminate - 72"L x 36"W - Quartered Mahogany

Global™ Boardroom Table - Racetrack - Laminate - 72"L x 36"W - Quartered Mahogany

Item #: WBB1101547

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant