Take 15% off your entire order!

Offer applied at checkout

Correll Adjustable Height Folding Table - Blow Molded - 24"x 48" Red

Correll Adjustable Height Folding Table - Blow Molded - 24"x 48" Red

Item #: WB257060RD

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BLOW-MOLDED COMMERCIAL DUTY FOLDING TABLES
24" x 48" Rectangular Table
Blow-molded commercial duty folding tables are ideal for heavy duty use in areas exposed to food, paint, chemicals, crayons, markers and other stains. Table top is made with lightweight, waterproof one-piece blow molded plastic. Top resists damage from gasoline, paint thinner, battery acid and drain cleaner. Wear and scratch resistant. Rectangular Tables feature 1" x 18 gauge steel legs. Legs fold easily for compact storage. Legs include non-marring plastic foot caps. Height adjustable from 22" to 32"H.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES24
  • HEIGHT INCHES22 to 32
  • BRANDCorrell
  • DESCRIPTIONAdjustable Height Folding Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERRA2448-25
  • TOP COLORRed
  • STYLEAdjustable Height
  • TOP CONSTRUCTIONPlastic
  • TYPEFolding Table
  • LEG TYPEC Leg
  • FOLDINGYes
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Correll Adjustable Height Folding Table - Blow Molded - 30" x 72", Red

Item #: 257062RD

Not Yet Rated

Usually ships in 7 to 10 days

$197.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Correll Adjustable Height Folding Table - Blow Molded - 24"x 48" Red

Correll Adjustable Height Folding Table - Blow Molded - 24"x 48" Red

Item #: WB257060RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant