YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Correll Folding Table - Blow Molded - 30" x 60", Gray Granite

Correll Folding Table - Blow Molded - 30" x 60", Gray Granite

Item #: WB257056GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Steel Folding Chair - Black - Pkg Qty 4

    $71.80

  • Interion® Steel Folding Chair - Beige - Pkg Qty 4

    $71.80

  • Interion® Steel Folding Chair with Padded Vinyl - Beige - Pkg Qty 4

    $103.80

Price: $145.95

Save $7.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BLOW-MOLDED COMMERCIAL DUTY FOLDING TABLES
30" x 60" Rectangular Table
Blow-molded commercial duty folding tables are ideal for heavy duty use in areas exposed to food, paint, chemicals, crayons, markers and other stains. Table top is made with lightweight, waterproof one-piece blow molded plastic. Top resists damage from gasoline, paint thinner, battery acid and drain cleaner. Wear and scratch resistant. Rectangular Tables feature 1" x 18 gauge steel legs. Legs fold easily for compact storage. Legs include non-marring plastic foot caps.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES30
  • HEIGHT INCHES29
  • BRANDCorrell
  • DESCRIPTIONRectangle Folding Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERR3060-23
  • TOP COLORGray
  • TOP CONSTRUCTIONPlastic
  • TYPEFolding Table
  • LEG TYPEC Leg
  • FOLDINGYes
  • SHAPERectangle
  • FOLD-IN-HALFNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Correll Folding Table - Laminate - 48"L x 24"W - Rectangular - Black Granite

Item #: B936026

Not Yet Rated

Usually ships in 12 to 15 days

$142.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Correll Folding Table - Blow Molded - 30" x 60", Gray Granite

Correll Folding Table - Blow Molded - 30" x 60", Gray Granite

Item #: WB257056GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Correll Folding Table - Blow Molded - 30" x 60", Gray Granite
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant