Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Portable Round Folding Table 60" - Almond (Pack of 15)

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Lifetime® Portable Round Folding Table 60" - Almond (Pack of 15)

Item #: WB250826TN

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,065.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Lightweight Plastic Folding Table
Durable, yet lightweight for easy set up. Features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs for maximum stability. Folds to 2" for easy storage. 29"H. Indoor/Outdoor use. Sold in pallet quantities. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDLifetime®
    • DESCRIPTIONRound Folding Table
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER880435
    • PACKAGE QUANTITY12
    • CAPACITY LBS350
    • TOP COLORAlmond
    • SHAPERound
    • TOP CONSTRUCTIONPlastic
    • LEG TYPE4 Legged
    • FOLD-IN-HALFNo
    • TYPEFolding Table
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result