Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera® Laminate Folding Table, Rectangular, 60w x 18d x 29h, Walnut

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Alera® Laminate Folding Table, Rectangular, 60w x 18d x 29h, Walnut

Item #: WBB1133310

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Alera® ALEFT726018WA Folding Table,Rectangular,60w x 18d x 29h,Walnut

Scratch-resistant melamine top is 5/8" thick with a one-piece, 1 3/4" brown steel apron and black vinyl edging. Gravity leg-locking mechanism for quick set-up. Folds to 2 1/2" thick and locks for easy transport and storage. 1" diameter, brown steel legs with protective black plastic foot caps. Holds up to 1,200 lbs. evenly distributed. Top Color: Walnut; Top Shape: Rectangular.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES18
    • HEIGHT INCHES29
    • BRANDAlera®
    • DESCRIPTIONFolding Table
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERALEFT726018WA
    • TOP COLORWalnut
    • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA standards
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONLaminate
    • LEG TYPEC Leg
    • TYPESeminar Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed