Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut

Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut

Item #: WBB1133312

Not Yet Rated

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Alera® ALEFT727218WA Folding Table,Rectangular,72w x 18d x 29h,Walnut

Scratch-resistant melamine top is 5/8" thick with a one-piece, 1 3/4" brown steel apron and black vinyl edging. Gravity leg-locking mechanism for quick set-up. Folds to 2 1/2" thick and locks for easy transport and storage. 1" diameter, brown steel legs with protective black plastic foot caps. Holds up to 1,200 lbs. evenly distributed. Top Color: Walnut; Top Shape: Rectangular.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES18
  • HEIGHT INCHES29
  • BRANDAlera®
  • DESCRIPTIONFolding Table
  • FRAME COLORBrown
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERALEFT727218WA
  • TOP COLORWalnut
  • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA standards
  • TOP CONSTRUCTIONLaminate
  • TYPESeminar Table
  • LEG TYPEC Leg
  • FOLDINGYes
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Alera® Laminate Folding Table, Rectangular, 60w x 18d x 29h, Walnut

Item #: B1133310

Not Yet Rated

Ships same day.

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut

Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut

Item #: WBB1133312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut
    Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut
    Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut
    Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut
    Alera® Laminate Folding Table, Rectangular, 72w x 18d x 29h, Walnut
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant