Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Laminate Table with Vintage Steel Frame - 84"W x 36"D x 36"H - White - Midtown Collection

Rollover image to zoom in

Click image to enlarge

See all 192 items in product family

KFI Laminate Table with Vintage Steel Frame - 84"W x 36"D x 36"H - White - Midtown Collection

Item #: WBB2259277

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,682.00 Save up to 56%
Price: $ 738.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KFI Laminate Table with Vintage Steel Frame - 84"W x 36"D x 36"H - White - Midtown Collection

Get the Industrial vintage look with these classic saw horse steel legs. These tables are ideal for meetings, collaborative areas, cafeterias or any touchdown area. The frame has 4" x 2" thick legs with cross-beams for a distinct look and unmatched durability. The top is made of 1.25" Thick High Pressure Laminate with a matching 3mm PVC edge. It's resistant to stains & spills and is easy to maintain and clean. Levelling glides.

Features:

  • Industrial vintage look
  • 4" x 2" Thick Steel Frame
  • Black Powder-Coat
  • Durable Cross-Braces for Maximum stability
  • 36" Height Top
  • 36 x 84" Surface
  • 1.25" High Pressure Laminate Top
  • Resistant to stains and spills
  • Durable 3mm PVC edge
  • Comfortable sits 6-8 people
  • Designed by KFI Studios


Product Specifications

    • LENGTH INCHES84
    • WIDTH INCHES36
    • HEIGHT INCHES36
    • ASSEMBLYUnassembled
    • BRANDKFI Seating
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • TOP COLORWhite
    • STYLECafeteria Table
    • COLLECTIONMidtown
    • MANUFACTURER PART NUMBERF3684-BMT3672-36-D354
    • WEIGHT LBS.201
    • CAL117 CERTIFIEDYes
    • COUNTRY OF ORIGINMade in USA
    • SHAPERectangle
    • DINING TABLE HEIGHT Counter 35"-39"H
    • TOP CONSTRUCTIONLaminate
    • LEG TYPE4 Legged
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!