Take 15% off your entire order!

Offer applied at checkout

KFI 72"W x 36"H Counter Height Pedestal Table - River Cherry Top -  Brown Edge - Round Black Base

KFI 72"W x 36"H Counter Height Pedestal Table - River Cherry Top - Brown Edge - Round Black Base

Item #: WBB2276750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Teak
  • Cherry

Cherry

$1,127.86 up to 57% OFF

Price: $487.95

Save $24.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KFI 30" x 72" Counter Height Pedestal Table - River Cherry Top - Brown Edge - Round Black Base

The T3072 is a 30" x 72" counter height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive edge that won't crack or peel. The solid cast iron round bases have levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 36" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA

Features:

  • 30" x 72" rectangle pedestal table
  • River Cherry top
  • 1.25" thick high pressure laminate top
  • Durable and easy to clean surface
  • The top has an attractive edge that won't crack or peel
  • Black solid cast iron round base
  • Levelling glides to prevent the table from wobbling on uneven floors.
  • The steel has a 3" diameter and is made of 16 gauge steel.
  • Table is 36" in Height.
  • The top and base are all shipped in one box.
  • Easy to assemble.
  • Top made in USA


Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES30
  • HEIGHT INCHES36
  • ASSEMBLYUnassembled
  • BRANDKFI Seating
  • DESCRIPTIONCounter Height Pedestal Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERT3072-B1917-BK-7937-31
  • TOP COLORCherry
  • STYLECounter Height Table
  • EDGE COLORBrown
  • TOP CONSTRUCTIONLaminate
  • TYPELunchroom / Restaurant Table
  • DINING TABLE HEIGHT Counter 35"-39"H
  • LEG TYPEPedestal Round Base
  • TABLE TOP THICKNESS1-1/4"
  • LIMITED WARRANTY12 Years Frame Warranty
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KFI 72"W x 36"H Counter Height Pedestal Table - River Cherry Top -  Brown Edge - Round Black Base

KFI 72"W x 36"H Counter Height Pedestal Table - River Cherry Top - Brown Edge - Round Black Base

Item #: WBB2276750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant