Take 15% off your entire order!

Offer applied at checkout

KFI 96" x 36"H Counter Height Pedestal Table - Designer White Top - Round Black Base

KFI 96" x 36"H Counter Height Pedestal Table - Designer White Top - Round Black Base

Item #: WBB2276779

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Walnut
  • Teak
  • Natural
  • White
  • Gray
  • Mahogany
  • Graphite

White

$1,679.11 up to 57% OFF

Price: $725.95

$120.99 / month suggested monthly payments with 6 mo. special financing on the purchase of $725.95 or save 5% on purchase.

Quantity

Customers Also Viewed

KFI 36" x 96" Counter Height Pedestal Table - Designer White Top - Round Black Base

The T3696 is a 36" x 96" counter height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has a durable edge that won't crack or peel. The solid cast iron round bases have levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 36" in Height. Easy to assemble. Made in USA

Features:

  • 36" x 96" rectangle pedestal table
  • Designer White top
  • 1.25" thick high pressure laminate top
  • Durable and easy to clean surface
  • The top has an attractive edge that won't crack or peel
  • Black solid cast iron round base
  • Levelling glides to prevent the table from wobbling on uneven floors.
  • The steel has a 3" diameter and is made of 16 gauge steel.
  • Table is 36" in Height.
  • The top and base are all shipped in one box.
  • Easy to assemble.
  • Top made in USA


Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES36
  • HEIGHT INCHES36
  • ASSEMBLYUnassembled
  • BRANDKFI Seating
  • DESCRIPTIONCounter Height Pedestal Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERT3696-B1922-BK-D354-31
  • TOP COLORWhite
  • STYLECounter Height Table
  • EDGE COLORWhite
  • TOP CONSTRUCTIONLaminate
  • TYPELunchroom / Restaurant Table
  • DINING TABLE HEIGHT Counter 35"-39"H
  • LEG TYPEPedestal Round Base
  • TABLE TOP THICKNESS1-1/4"
  • LIMITED WARRANTY12 Years Frame Warranty
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KFI 96" x 36"H Counter Height Pedestal Table - Designer White Top - Round Black Base

KFI 96" x 36"H Counter Height Pedestal Table - Designer White Top - Round Black Base

Item #: WBB2276779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant