Take 15% off your entire order!

Offer applied at checkout

KFI 42" Round Restaurant Table  -  Graphite Nebula Top Round Black Base

KFI 42" Round Restaurant Table - Graphite Nebula Top Round Black Base

Item #: WBB1799483

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$643.00 up to 56% OFF

Price: $283.95

Save $14.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KFI 42" Round Pedestal Table with Graphite Nebula Top, Round Black Base

The T42RD is a 42" round pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black T-Mold edge that won't crack or peel. The solid cast iron round base has leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 29" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA

Product Specifications

  • LENGTH INCHES42
  • WIDTH INCHES42
  • HEIGHT INCHES29
  • ASSEMBLYUnassembled
  • BRANDKFI Seating
  • DESCRIPTIONRestaurant Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERT42RD-B1922-BK-GRN
  • TOP COLORGraphite
  • STYLEStandard Height Table
  • TOP CONSTRUCTIONLaminate
  • TYPELunchroom / Restaurant Table
  • DINING TABLE HEIGHT Standard 29"-30"H
  • LEG TYPEPedestal Round Base
  • TABLE TOP THICKNESS1-1/4"
  • LIMITED WARRANTY12 Years Frame Warranty
  • SHAPERound
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 02, 2016

    Development Manager
    Your review:
    Good sturdy table. Exactly what we purchased and delivery was fine. Would use these guys again and would buy this table again. They expedited delivery for us and it was perfect.
Product Q & A

There are no questions for this product.

Popular item in this category

KFI 30" x 29"H Round Restaurant Table - Graphite Nebula Top, Round Black Base

Item #: B1799544

Not Yet Rated

Usually ships in 3 to 6 days

$213.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KFI 42" Round Restaurant Table  -  Graphite Nebula Top Round Black Base

KFI 42" Round Restaurant Table - Graphite Nebula Top Round Black Base

Item #: WBB1799483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant