Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Table & Chair Sets

Table and chair sets provide the perfect combination of comfort and functionality when creating a dining area, collaborative workspace, breakroom, conference room, or restaurant. Shared and communal areas benefit from functional and stylish table and chair sets that come in various shapes, sizes, and styles.
372 Results
Table & Chair Dining Sets

Table & Chair Dining Sets

CompareImageLengthWidthShapeTop Color FamilySeat Color FamilyNumber of SeatsModel #Price
KFI 36" x 72" Table with 6 Imme Armless Chairs, Black Seat/Studio Teak Top
36 in
72 in
Rectangle
Studio Teak
Black
6
WBB3163387$1,949.00
KFI 36" Round Table with 4 Imme Armless Chairs, Black Seat/River Cherry Top
36 in
36 in
Round
Black
4
WBB3163116$1,225.00
KFI 36" x 72" Table with 6 Imme Armless Chairs, Light Gray Seat/Studio Teak Top
36 in
72 in
Rectangle
Studio Teak
Light Gray
6
WBB3163398$1,949.00
KFI 36" x 72" Table with 6 Imme Armless Chairs, Black Seat/Maple Top
36 in
72 in
Rectangle
Maple
Black
6
WBB3163445$2,149.00
KFI 42" Square Table & 4 Chair Set, Maple Table With Black Chairs
42 in
42 in
Square
Maple
Black
4
WBB2345321$1,949.00
KFI 36" Round Dining Table & Chair Set, Graphite Table With Black Plastic Chairs
36 in
36 in
Round
Black
4
WBB1444092$935.00
KFI 42" Round Dining Table & 4 Chair Set, Gray Table With Espresso Chairs
42 in
42 in
Round
Espresso
4
WBB1799565$1,225.00
Premier Hospitality 42" Square Table & Ladder Back Chair Set, Gray Nebula/Slate Blue Vinyl Chair
42 in
42 in
Square
Slate Blue
4
Ships Same Day
WBB684821
$969.00
KFI 42" Round Dining Table & Chair Set, Graphite Table With Navy Plastic Chairs
42 in
42 in
Round
Navy
4
WBB1444124$1,099.00
KFI 42" Round Table with 4 Imme Armless Chairs, Navy Seat/River Cherry Top
42 in
42 in
Round
Navy
4
WBB3163061$1,275.00
Showing 1-10 of 98 results
Table & Caster Chair Sets

Table & Caster Chair Sets

Showing 1-10 of 71 results
Bar Height Table & Chair Sets

Bar Height Table & Chair Sets

Showing 1-10 of 184 results
Activity Table & Chair Sets

Activity Table & Chair Sets

Showing 1-10 of 19 results