Take 15% off your entire order!

Offer applied at checkout

+

Interion® Restaurant & Lunchroom Counter Height Table, 72"Lx30"Wx36"H, Oak

Interion® Restaurant & Lunchroom Counter Height Table, 72"Lx30"Wx36"H, Oak

Item #: WB695801OK

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Charcoal
  • Gray
  • Mahogany
  • Oak

Oak

Frequently Purchased Together

  • Interion® 24"H Steel Barstool - Silver - 4/Pack

    $165.95

  • Interion® Heavy Duty Swivel Barstool 29"H - Leather - Black

    $81.95

Price: $257.95

Save $12.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Breakrooms, lunchrooms and eating areas are an important space in your office, school or restaurant. It is where people go to relax, take a break, socialize and fuel up for their day. That's why it's important to have durable and easy to maintain tables that will live up to constant, everyday use. Interion® By Global Industrial lunchroom tables are made with solid 1-1/4" thick Particleboard Laminate in multiple finishes and feature a vinyl T-mold edge banding that keeps food, moisture and mold from penetrating the core. Sturdy powder coated black bases feature 3" diameter columns and have adjustable glides which provide stability and easy leveling. Tables are easy to maintain - just wipe clean with a damp cloth. 300 lb weight capacity. 10 Year Warranty.

Overall Dimensions: 72"L x 30"W x 36"H
Tabletops are manufactured in the USA.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES30
  • HEIGHT INCHES36
  • ASSEMBLYUnassembled
  • BRANDInterion® By Global Industrial
  • DESCRIPTIONCounter Height Lunchroom Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • TOP COLOROak
  • STYLECounter Height Table
  • WEIGHT CAPACITY LBS300
  • TOP CONSTRUCTIONLaminate
  • TYPELunchroom / Restaurant Table
  • DINING TABLE HEIGHT Counter 35"-39"H
  • LEG TYPET Leg
  • LIMITED WARRANTY10 Years
  • TOP THICKNESS INCHES1-1/4
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Interion® Restaurant & Lunchroom Counter Height Table, 60"Lx30"Wx36"H, Charcoal

Item #: 695799CL

Not Yet Rated

Ships same day.

$266.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Restaurant & Lunchroom Counter Height Table, 72"Lx30"Wx36"H, Oak

Interion® Restaurant & Lunchroom Counter Height Table, 72"Lx30"Wx36"H, Oak

Item #: WB695801OK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Restaurant & Lunchroom Counter Height Table, 72"Lx30"Wx36"H, Oak
    Interion® Restaurant & Lunchroom Counter Height Table, 72"Lx30"Wx36"H, Oak
    Interion® Restaurant & Lunchroom Counter Height Table, 72"Lx30"Wx36"H, Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant