Take 15% off your entire order!

Offer applied at checkout

KFI Rectangular Restaurant Table -  36" x 72"  -  Graphite Nebula Top Black X-Base

KFI Rectangular Restaurant Table - 36" x 72" - Graphite Nebula Top Black X-Base

Item #: WBB2000913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Graphite
  • White
  • Natural
  • Walnut

Graphite

$944.00 up to 55% OFF

Price: $425.95

Save $21.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KFI Rectangular Pedestal Table 36" x 72" with Graphite Nebula Top Black X-Base

The T3672 is a 36" x 72" pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black T-Mold edge that won't crack or peel. The solid cast iron X-bases have leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 29" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES36
  • HEIGHT INCHES29
  • ASSEMBLYUnassembled
  • BRANDKFI Seating
  • DESCRIPTIONLunchroom Pedestal Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERT3672-B2025-BK-GRN
  • CAPACITY LBS200
  • TOP COLORGraphite
  • STYLEStandard Height Table
  • TOP CONSTRUCTIONLaminate
  • TYPELunchroom / Restaurant Table
  • DINING TABLE HEIGHT Standard 29"-30"H
  • LEG TYPEPedestal X Base
  • LIMITED WARRANTY12 Years Frame Warranty
  • COUNTRY OF ORIGINMade In USA
  • SHAPERectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $190.00 with this comparable product

Interion® Restaurant & Lunchroom Table, 72"Lx30"Wx29"H, Charcoal

Item #: 695671CL

Not Yet Rated

Ships same day.

$235.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KFI Rectangular Restaurant Table -  36" x 72"  -  Graphite Nebula Top Black X-Base

KFI Rectangular Restaurant Table - 36" x 72" - Graphite Nebula Top Black X-Base

Item #: WBB2000913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant