Take 15% off your entire order!

Offer applied at checkout

+

NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches

NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches

Item #: WBB2453101

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,359.00 up to 40% OFF

Price: $2,027.00

$337.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Today's cafeterias have become multi-purpose spaces which require furniture that is mobile and multi-functional. National Public Seating's ToGo Booth System is ideal for such an environment. Built with 14 gauge steel, 2" tube legs, and double ball bearing non-marring 3" casters, the ToGo provides the ultimate in strength and mobility. It's simple to reconfigure for multi-purpose use.

The ToGo benches feature fixed high backs with a slight 12-degree pitch providing the perfect contour for comfortable seating. Rubber Grip-Tight glides automatically engage with the floor when opened along with locking casters to keep your seating arrangement nicely in place.

ToGo Tables come in a choice of MDF or particleboard core with various laminate color options. Tables open and lock automatically and are easily released with a pull of a handle. The ToGo Bench and Table top flip up and nest for optimal storage.

Features:
  • 14 Gauge Steel Frame
  • Easy Nesting and Storage with Minimal Use of Space
  • 3" Heavy Duty Casters
  • Use in Multi-Purpose Environments, Cafeterias and Classrooms
  • ToGo Tables and Benches Come in a Choice of Various Laminate Color Options
  • ToGo Benches Feature Fixed High Backs with a Slight 12-Degree Pitch Providing the Perfect Contour for Comfortable Seating
  • Rubber Grip-Tight Glides Automatically Engage with the Floor When Opened Along with Locking Casters to Keep your Seating Arrangement Nicely in Place
  • Tables Open and Lock Automatically and are Easily Released with a Pull of a Handle
  • 15 year warranty
  • Open Footprint: 74"W x 60"L
  • Open Table Dimensions: 24"W x 60"L x 29"H
  • Folded Table Dimensions: 21.25"W x 60"L x 39.50"H
  • Open Bench Dimensions: 25"W x 60"L x 38"H
  • Folded Bench Dimensions: 17.25"W x 60"L x 38"H


Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES74
  • ASSEMBLYAssembled
  • BRANDNational Public Seating®
  • CONSTRUCTIONMDF
  • DESCRIPTIONMobile Table and Benches
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERTGBTH2460MDPEGYNLNL
  • PACKAGE QUANTITY1
  • SEAT WIDTH INCHES60
  • SEAT DEPTH INCHES15
  • SEAT HEIGHT INCHES17
  • SEAT COLORBlue
  • SEAT CONSTRUCTIONMDF
  • CAPACITY LBS200 lbs (Table Only), 750 lbs (Bench Only)
  • TOP COLORGray
  • TOP EDGEProtect-Edge
  • TABLE WIDTH INCHES24
  • STYLECafeteria Table
  • CERTIFIED/APPROVEDANSI-BIFMA Certified; MAS Certified Green
  • THICKNESS INCHES1"
  • TYPELunchroom / Restaurant Table
  • FOLDINGYes
  • TABLE HEIGHT INCHES29
  • COUNTRY OF ORIGINMade in USA
  • TOP CONSTRUCTIONMDF
  • LIMITED WARRANTY15 Years
  • SHAPERectangle
  • TABLE LENGTH INCHES60
  • CASTERSYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x30" Gray Table and (2) 60" Navy Benches

Item #: B2453103

Not Yet Rated

Usually ships in 40 to 43 days

$2,148.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches

NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches

Item #: WBB2453101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    NPS® ToGo Booth Set - MDF Core, Includes (1) 60"x24" Gray Table and (2) 60" Navy Benches
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant