Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® 72" x 24" Blow Molded Foldable Training Table - White

Product Description
Interion® Folding Training Table - White - 72" x 24"

Made with blow-molded polyethylene, this high density plastic training table is a fantastic addition to any training/conference room or seminar set-up. Folds flat using a dual-lever mechanism for amazingly convenient use and storage. The tables also nest together to save space and roll with ease on four 2" casters (two locking).

These units feature a reversible modesty panel made of perforated steel with a built-in cable channel as well as removable dual grommet holes for wire management to keep electronic devices connected and charged. The gray powder coated frame and legs are made of strong powder-coated steel and boasts a weight capacity of 700 lbs. MAS Certified Green.

Features:

  • Tops Are Made Of Lightweight HDPE Blow Molded Plastic in a Smooth Texture
  • Tops Are Furnished With Two Grommet Holes For Wire Management
  • Equipped With Dual Levers, Allowing For Easy Tabletop Folding
  • Tables Nest Together For Space-Saving Storage
  • Frame And Legs Are Made Of Powder Coated Steel And Includes A Perforated Steel Modesty Panel
  • Complete 16-Gauge Steel
  • Tables Are Equipped With Four 2" Casters (Two Locking) Making Them Easy To Roll
  • Tables Tested To Support Up To 700 Lbs.
  • Mas Certified Green®
  • Tables Are Lightweight And Are Easy To Assemble.
  • Tabletop Thickness: 1-3/4"
  • 10 Year Warranty


PRICE
$378.10

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width24 in
Height29-1/2 in
Weight Capacity700 lbs
Weight52 lbs
Folded Height43-1/2 in

Product Details

Assembly RequiredYes
Frame Color FamilyGray
Modesty PanelYes
Manufacturers Part Number695740
Wire ManagementYes
ShapeRectangle
BrandInterion by Global Industrial
TypeFlip-Top Table
SeriesInterion
Top Color FamilyGray
CastersYes
FoldableYes
StyleStandard Height
DescriptionFlip-Top Training Table
Frame MaterialSteel
Leg TypeL Leg
Top MaterialPlastic

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA MAS Certified Green