Offices To Go™ Bridge - 30"W x 24"D x 29-1/2"H - Walnut
Write a Review
|
Questions & Answers (0)
Product Description
Offices To Go™ - Flush Bridge, 30"W x 24"D x 29-1/2"H, Walnut
Offices to Go Superior Laminate 30" Flush Bridge, 30"W x 24"D x 29.5"H, American Walnut. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
Offices to Go Superior Laminate 30" Flush Bridge, 30"W x 24"D x 29.5"H, American Walnut. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Bridge |
| Frame Color Family | Walnut |
| Series | Offices To Go |
| Top Color Family | Walnut |
| Description | Flush Bridge |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | SL3024FB-AWL |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Offices To Go |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |