✓ Offset design won't interfere with traffic
✓ Welded steel with safety-yellow powder coat finish
✓ 8" x 8" base plate with four pre-drilled mounting holes
This 35" tall Offset Steel Bollard has a design that places the base plate back from the bollard, so it won't interfere with foot or machine traffic. The 8" x 8" base plate is 5/8" thick and has four (4) pre-drilled mounting holes (mounting hardware is sold separately - Hole dimensions 0.866 x 1.18"). A removable plastic top cap and black/yellow safety tape are included. The bollard is made of heavy-duty welded steel construction with a safety-yellow powder coat finish. 35"H with a 4-1/2" bollard diameter. 1-Year Limited Warranty.
Global Industrial
Model # :WB670588
Global Industrial Offset Steel Bollard, 4-1/2" Dia. x 35"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Backordered, expected around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Weight | 23.6 lbs |
| Base Thickness | 5/8 in |
| Bolt Spacing | 3-3/8 mm |
| Base Dimensions (W x L) | 8 x 8 in |
| Diameter | 4-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Offset Bollard |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Hardware Included | No |
| Mounting Location | Concrete |
| Includes | Removable Plastic Top Cap, Black/Yellow Safety Tape |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 670588 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |