Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lab Balance Scales

Lab balance scales are precise instruments for weighing a wide range of materials. These top-of-the-line scales feature a balance beam design for the most exact measurement results. These scales are accurate for industrial, educational or healthcare labs.
169 Results

Precision Balances

Precision Balances
Precision Balances are accurate weighing instruments for lab and industrial use. With excellent readability and precise measurements for small samples, these balances feature a stainless steel weighing pan, durable housing, and multiple weighing units. They also offer functions like tare and parts counting, making them ideal for scientific experiments, quality control, and manufacturing processes.
CompareImageWeight CapacityPlatform DiameterReadabilityVoltageSeriesBrandModel #Price
Optima High Precision Balance 300g x 0.001g 6-1/2" x 7-5/16"
300 g
-
0.001 g
110 - 220 V
OPH-P
Optima
Ships Same Day
WBB1483640
$779.00
Optima High Precision Balance 20Kg. x 0.1g 9" x 12"
20000 g
-
0.1 g
110 - 220 V
OPH-Z
Optima
Ships Same Day
WBB1483636
$585.00
Optima Compact Precision Balance 2500g x 1g 7" x 7"
2500 g
-
1 g
110 - 220 V
OPK-P
Optima
WBB1483685$64.95
Ohaus® EXR1203 Explorer™ Precision Balance, 1200g Capacity, 1mg Readability, 100-240V
1200 g
-
1 mg
240 V
Explorer
Ohaus
WBB3786298$6,969.00
Escali L125 Maximum Precision Digital Lab Scale, 125g x 0.01g, Stainless Steel Removable Top
125 g
-
0.01 g
-
Maximum Precision
Escali
WBB480534$99.95
Optima OPH-T6001 Precision Balance 6000g x 0.1g 6-1/2" x 7-5/16"
6000 g
-
0.1 g
110 - 220 V
OPH-T
Optima
WBB1483619$235.95
Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top
600 g
-
0.0002 g
-
High Precision
Escali
WBB480535$99.95
Optima OPH-T502 Precision Balance 500g x 0.01g 6-1/2" x 7-5/16"
500 g
-
0.01 g
110 - 220 V
OPH-T
Optima
WBB1483616$219.95
Adam Equipment HCB123 Highland Digital Precision Balance 120g x 0.001g 4-11/16" Diameter Platform
120 g
4-11/16 in
0.000002 g
12 V
Highland®
Adam Equipment
WBB1025785$565.00
Accuris™ Precision Balance, 500g Capacity, 0.001g Readability, 115V
500 Grams
4-1/2 in
0.001
115 V
-
Accuris Instruments
WBB3138109$1,289.00
Showing 1-10 of 70 results

Moisture Analyzer Lab Scales

Moisture Analyzer Lab Scales
The Moisture Analyzer Lab Scales serve as indispensable tools for conducting precise moisture content analysis within laboratory settings. These instruments employ controlled heating and vapor analysis techniques to deliver accuracy and consistent outcomes. Whether employed in food processing, pharmaceuticals, or agriculture, these devices excel in enhancing the efficiency of moisture testing.
Showing 1-10 of 11 results

Portable Balances

Portable Balances
Portable Balances are compact precision instruments designed for accurate weighing in laboratories. With a large backlit LCD display and multiple weighing units, they offer versatile measurement reading. These portable electronic balances have a durable stainless steel weighing pan and rugged ABS housing, ensuring precise measurements for various scientific applications.
Showing 1-10 of 35 results

Analytical Balances

Analytical Balances
Analytical Balances provide accurate and precise measurements in laboratory settings, eliminating environmental influences. Equipped with a high-resolution touchscreen display and intuitive navigation, these balances offer a user-friendly experience. Choose from various models, including economic options and higher capacity variants, to meet your specific weighing needs.
Showing 1-10 of 25 results
Pharmacy Pill Counting Scales

Pharmacy Pill Counting Scales

Ohaus® Scout® SJX Portable Balances

Ohaus® Scout® SJX Portable Balances

Beam Balances

Beam Balances
Beam balances are time-tested weighing devices with a simple and reliable design. They feature a suspended beam with pans for precise measurements. With adjustable counterweights, these balances ensure accurate results. Widely used in educational settings, labs, and similar industries, beam balances offer a straightforward and intuitive weighing solution that guarantees accuracy and consistency.
Lab Balances

Lab Balances

Compact Balances

Compact Balances

Showing 1-10 of 12 results
Centrifuge Balances

Centrifuge Balances

Lab Balance Scales Accessories

Lab Balance Scales Accessories