+

Oil Pressure Gauge Switch - Standard Ignition PS-154
Item #: WBB2507526
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine
X
◄
►
X
X
Add Vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Standard Ignition Oil Pressure Gauge Switch
In manufacturing, we utilize a laser etching system to calibrate thick film printed circuits. This method provides for high accuracy reading of actual oil pressure in vehicles engine. In construction, we utilize high temperature, polyimide film diaphragms. These provide for exceptional cycle durability & resistance to rupture & oil leakage. Units are designed to handle rapid pressure pulsations, without component damage. All units are 100% tested using automated equipment that activates the switch, checks for leaks & stresses the part to ensure specification compliance, even under the most demanding operating conditions. Robust design and high grade materials meet the stringent demands of today's service professional. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
In manufacturing, we utilize a laser etching system to calibrate thick film printed circuits. This method provides for high accuracy reading of actual oil pressure in vehicles engine. In construction, we utilize high temperature, polyimide film diaphragms. These provide for exceptional cycle durability & resistance to rupture & oil leakage. Units are designed to handle rapid pressure pulsations, without component damage. All units are 100% tested using automated equipment that activates the switch, checks for leaks & stresses the part to ensure specification compliance, even under the most demanding operating conditions. Robust design and high grade materials meet the stringent demands of today's service professional. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Saab+ Expand List– Hide List
- 99 - Engine: L4, 2.0L, 1985cc, GAS 1974-1977
Weights & Dimensions
- Connector Male
Product Details
- Connector Type Screw-in
- Terminal Type Blade
- Finish Brass
- Terminals 1
- Color Family Brass
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.

Oil Pressure Gauge Switch - Standard Ignition PS-154
$41.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Oil Pressure Gauge Switch - Standard Ignition PS-154
Item #: WBB2507526
The item above has been added to your shopping list:
List name
Save Item to