Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Oil Pressure Light Switch - Intermotor PS-159

Oil Pressure Light Switch - Intermotor PS-159

Item #: WBB2503793

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Intermotor Oil Pressure Light Switch

In manufacturing, we utilize a laser etching system to calibrate thick film printed circuits. This method provides for high accuracy reading of actual oil pressure in vehicles engine. In construction, we utilize high temperature, polyimide film diaphragms. These provide for exceptional cycle durability & resistance to rupture & oil leakage. Units are designed to handle rapid pressure pulsations, without component damage. All units are 100% tested using automated equipment that activates the switch, checks for leaks & stresses the part to ensure specification compliance, even under the most demanding operating conditions. Robust design and high grade materials meet the stringent demands of today's service professional. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Bertone+ Expand List– Hide List
  • X-1/9   1984-1988
Fiat+ Expand List– Hide List
  • 124   1973-1981
  • 128   1973-1979
  • 131   1975-1978
  • Brava   1978-1981
  • Strada   1979-1982
  • X-1/9   1975-1982
Opel+ Expand List– Hide List
  • 1900   1971-1975
  • Deluxe   1971-1971
  • Kadett   1968-1972
  • Manta   1971-1975
  • Opel   1971-1973
Renault+ Expand List– Hide List
  • Alliance   1983-1984
  • Alliance - Engine: L4, 1.4L, 1397cc, GAS   1985-1986
  • Alliance - Engine: L4, 1.4L, 1397cc, 85ci, GAS   1985-1987
  • Encore   1984-1984
  • Encore - Engine: L4, 1.4L, 1397cc, GAS   1985-1985
  • Encore - Engine: L4, 1.4L, 1397cc, 85ci, GAS   1985-1986
  • Fuego   1982-1984
  • LeCar   1980-1983
  • R12   1976-1977
  • R15   1976-1976
  • R17   1976-1979
  • R18   1981-1981
  • R18i   1981-1983
Saab+ Expand List– Hide List
  • 9-3   1999-1999
  • 900   1986-1993, 1998-1998
  • 900 - Engine: L4, 2.0L, 1985cc, GAS   1994-1997
  • 900 - Engine: L4, 2.1L, 2119cc, GAS   1994-1994
  • 900 - Engine: L4, 2.3L, 2290cc, 140ci, GAS   1994-1997
  • 9000   1986-1994, 1998-1998
  • 9000 - Engine: L4, 2.3L, 2290cc, GAS   1995-1997

Weights & Dimensions

  • Connector Female

Product Details

  • Terminal Type Blade
  • Terminals 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil Pressure Light Switch - Intermotor PS-159

Oil Pressure Light Switch - Intermotor PS-159

Item #: WBB2503793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant