Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oil Pressure Light Switch - Standard Ignition PS-135

Oil Pressure Light Switch - Standard Ignition PS-135

Item #: WBB2506721

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Oil Pressure Light Switch

In manufacturing, we utilize a laser etching system to calibrate thick film printed circuits. This method provides for high accuracy reading of actual oil pressure in vehicles engine. In construction, we utilize high temperature, polyimide film diaphragms. These provide for exceptional cycle durability & resistance to rupture & oil leakage. Units are designed to handle rapid pressure pulsations, without component damage. All units are 100% tested using automated equipment that activates the switch, checks for leaks & stresses the part to ensure specification compliance, even under the most demanding operating conditions. Robust design and high grade materials meet the stringent demands of today's service professional. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Infiniti+ Expand List– Hide List
  • I30   2000-2000
Nissan+ Expand List– Hide List
  • Maxima   2000-2000

Weights & Dimensions

  • Connector Male

Product Details

  • Connector Type Plug In
  • Terminal Type Blade
  • Finish Aluminum, Plastic
  • Terminals 2
  • Color Family Black, Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oil Pressure Light Switch - Standard Ignition PS-135

Oil Pressure Light Switch - Standard Ignition PS-135

Item #: WBB2506721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant