Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Olympia Elite P-1240 Two Handle Shower Set Polished Chrome

Model #: WBB3120823

MPN #: P-1240

Olympia Elite P-1240 Two Handle Shower Set Polished Chrome

|
Questions & Answers (0)
PRICE
$99.95
was $114.00
Save $14.05 (12%)
Usually ships in 3 to 6 days
Classic Versatility + Customizable Performance The Elite Collection of faucets features sculpted ergonomic lever handles, easy-to-use wrist blade handles, mini blade handles, and metal or acrylic round handles. Finish your space with timeless style and exceptional functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Elite faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.

Features:
  • Acrylic Round Handles
  • Built-in Transfer Valve
  • 1/2" IPS Female Inlets
  • Washerless Cartridge Operation
  • Single Function 2-11/16" Standard Showerhead-1.5 GPM, Arm & Flange
  • 1/2" IPS Diverter Tub Spout
  • With 1.5 GPM Flow Rate
  • 8" Cast Brass Valve body Included


1
1
Easy online or call-in returns.