Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1968554

MPN #: 183005

Omnimed® Single Lock Acrylic Refrigerator Lock Box, 12"W x 6"D x 4-1/4"H, Clear

Product Description
Omnimed® Single Lock Acrylic Refrigerator Lock Box, 12"W x 6"D x 4-1/4"H, Clear

Designed for the storage of insulin or other refrigerated medicines. Pre-drilledfor mounting to underside of wire, glass shelves or cabinets (hardware included). Features a combination lock for keyless entry and added security.

PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6 in
Height4-1/4 in
Weight5 lbs

Product Details

Assembly RequiredNo
Lock TypeCombination Lock
TypeRefrigerator Lock Box
ColorClear
Door TypeBottom Hinged Door
StyleCombination Lock
MaterialAcrylic
DescriptionSingle Lock Box - Combo Lock
Package Quantity1
Manufacturers Part Number183005
BrandOmnimed

Warranty

Warranty1 yr