SentrySafe Water and Fire File FHW40100 with Key Lock 16-5/8"W x 13-13/16"D x 14"H Charcoal Gray
|
Questions & Answers (0)
Product Description
SentrySafe Waterproof Fire File FHW40100 with Key Lock 16-5/8"W x 13-13/16"D x 14"H Charcoal Gray
Have true peace of mind for important documents and hard-to-replace records. Redesigned with a durable body and a flush mounted face plate, this file provides reliable protection from threats like fire and flood. Integrated handles make the file easy to carry, making organizing, accessing and protecting your vital home and office papers simpler than ever; UL Classified for Fire Endurance (1/2-hour at 1550°F/843°C), to ensure protection of documents, records and valuables in the event of a fire; ETL Verified for 1/2-hour fire protection of digital media up to 1550°F/843°C in the event of a fire; ETL Verified for water submersion to protect valuable items and documents from flood damage; Keyed lock provides added security; Two built-in carrying handles for improved mobility; Accommodates letter size hanging files and folders.
Have true peace of mind for important documents and hard-to-replace records. Redesigned with a durable body and a flush mounted face plate, this file provides reliable protection from threats like fire and flood. Integrated handles make the file easy to carry, making organizing, accessing and protecting your vital home and office papers simpler than ever; UL Classified for Fire Endurance (1/2-hour at 1550°F/843°C), to ensure protection of documents, records and valuables in the event of a fire; ETL Verified for 1/2-hour fire protection of digital media up to 1550°F/843°C in the event of a fire; ETL Verified for water submersion to protect valuable items and documents from flood damage; Keyed lock provides added security; Two built-in carrying handles for improved mobility; Accommodates letter size hanging files and folders.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-5/8 in |
| Depth | 13-13/16 in |
| Height | 14 in |
| Inside Width | 12 in |
| Inside Depth | 8 in |
| Inside Height | 11-5/8 in |
| Weight | 41 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Color | Gray |
| Door Type | Top Opening Lid |
| Capacity | 0.66 ft³ |
| Material | Polyethylene |
| Description | Waterproof Fire File |
| Package Quantity | 1 |
| Manufacturers Part Number | FHW40100 |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | 30 Min. @ 1550°F |
| Certifications | UL / ETL |