- Capacity: 1.5 Tons Minimum Height: 3-1/2"
- Maximum Height: 14"
- Gross Weight: 32.9 lbs
- Aluminum/Steel design combines lightweight and strength for longevity
- Side frame handles allow for easy carrying
- Extra wide wheels designed for stability under load stress
- Dual piston speedy lift lightweight service jack
Omega 1-1/2 Ton Hydraulic Floor Aluminium Service Jack - 26017
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$429.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-5/8 in |
| Width | 9-7/16 in |
| Height | 5-9/16 in |
| Weight | 33 lbs |
| Max Height | 14 in |
| Low Height | 3-1/2 in |
Product Details
| Color | Black |
| Casters | 2" |
| Capacity | 1.5TONS |
| Package Quantity | 1 |
| Description | Aluminium Service Jack |
| Manufacturers Part Number | 26017 |
| Brand | Omega |