Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work A compact yet powerful Air Turbo Motor U.S. Patent No. 5-341-723 is equipped to raise the load to the desired height efficiently, effortlessly, and safely U.S. Patent No.5-946-912, a built-in by-pass device protects hydraulic system from over pumping damage Versatile "Quick Connector" design provides for easy removal of air hose from air motor allowing compact storage or remote operation All air bottle jacks have chrome plated rams
Omega 20 Ton Hydraulic Floor Service Jack - 22203
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9,729.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-3/8 in |
| Width | 21-5/8 in |
| Height | 13-3/8 in |
| Weight | 721 lbs |
| Max Height | 39-1/2 in |
| Low Height | 13-1/4 in |
Product Details
| Color | Black |
| Casters | 2" |
| Capacity | 20 Ton |
| Package Quantity | 1 |
| Description | Service Jack |
| Manufacturers Part Number | 22203 |
| Brand | Omega |