- Capacity: 3.5 Tons
- Minimum Height: 4"
- Maximum Height: 21"
- Gross Weight: 83.7 Lbs
- Low profile service jack
- Foam handle cover
- Dual fast action pump piston
- U-Joint assembly for precise load control
- Magic Lift design offers a quick lift for professional performance, U.S. Patent No.6,199,379
Omega 3 Ton Hydraulic Floor Low Profile Magic Lift Service Jack - 29038
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$429.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 14-3/4 in |
| Height | 8 in |
| Weight | 90.4 lbs |
| Max Height | 21 in |
| Low Height | 4 in |
Product Details
| Color | Black |
| Casters | 1" |
| Capacity | 3TONS |
| Package Quantity | 1 |
| Description | Low Profile Magic Lift Service Jack |
| Manufacturers Part Number | 29038 |
| Brand | Omega |